Shop IGUS
See all product information
Create Account
Actuator
- Mfr # DLE-LG-0012-AC-800-500
- Zoro # G213639292
product price:Â
$
4,905.99
/ea
Free Shipping & Returns
Key Features
Control System
Compatible with 3rd Party Robot Control Software, IGUS D1 Dryve Motor Control, IGUS Robot Control Software
Maximum Payload
5 kg
Y-Axis Workspace
500 mm
X-Axis Workspace
800 mm
Positioning Accuracy
+/- 0.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DLE-LG-0012-AC-800-500
- Zoro #
- G213639292
- UPC #
- -
- Country of Origin
- Germany
Details
- Item
- XY Actuator
- Control System
- Compatible with 3rd Party Robot Control Software, IGUS D1 Dryve Motor Control, IGUS Robot Control Software
- Maximum Payload
- 5 kg
- Y-Axis Workspace
- 500 mm
- X-Axis Workspace
- 800 mm
- Positioning Accuracy
- +/- 0.5 mm
- Number of Rails
- 2
- Number of Axes
- 2
- Maximum Speed
- 1 mps
Description
Actuator
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.