This item is Discontinued.

This item is Discontinued.
SSD Plus 240GB (Discontinued)
Mfr #
SDSSDA240GG26
Zoro #
G213750522
UPC # 619659146726
Country of Origin China
Category Internal Hard Drives
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDSSDA240GG26
- Zoro #
- G213750522
- UPC #
- 619659146726
- Country of Origin
- China
- Item
- Solid State Drive
- Interface
- SATA
- Recording Capacity
- 240 GB
- Drive Interface Standard
- SATA/600
- Storage Capacity
- 240 GB
- Maximum Read Transfer Rate
- 530 MB/s
- Device Supported
- Desktop PC, Notebook
- Maximum Write Transfer Rate
- 440 MB/s
- Drive Type
- Internal
- Drive Interface
- SATA
- Series
- SSD PLUS
- Wireless LAN
- No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.