This item is Discontinued.

This item is Discontinued.
6500D AIRFLOW Mid-Tower Dual Chamber PC Case - White (Discontinued)
Mfr #
CC9011260WW
Zoro #
G213788167
UPC # 840006664727
Country of Origin Taiwan, Province of China
Category Computer Power Supplies
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CC9011260WW
- Zoro #
- G213788167
- UPC #
- 840006664727
- Country of Origin
- Taiwan, Province of China
- Item
- Computer Case
- Features
- Reset Button, Dual Chamber
- Color
- White
- Microphone
- Yes
- Number of Internal 3.5" Bays
- 2
- Front Audio Out
- Yes
- Front Audio In
- Yes
- Number of Fans Supported
- 9
- Cooler Type
- Fan/Liquid Cooler
- Front USB
- Yes
- Total Number of USB Ports
- 5
- Total Number of Expansion Slots
- 8
- Total Number of Audio Out Ports
- 1
- Number of Internal 2.5" Bays
- 2
- Total Number of Audio In Ports
- 1
- Material
- Tempered Glass, Mesh
Dimensions
- Depth
- 18.9 in
- Width
- 12.9 in
- Maximum CPU Cooler Height
- 7.48 in
- Maximum GPU Length
- 15.75 in
- Maximum PSU Length
- 8.86 in
- Height
- 19.5 in
- Fan Size Supported
- 4.72 in, 5.51 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.