Shop CARMEX

Threading Insert, 30-8 NPT, Rectangular

  • Mfr # 30 - 8 NPT MT7
  • Zoro # G2138604

product price: 
$
123.99
/ea
Free Shipping & Returns

Key Features

Coating
TiAlN
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Pitch
8 TPI
Insert Material
Carbide
Steel (P) Compatibility
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
30 - 8 NPT MT7
Zoro #
G2138604
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
30
Insert Length
30.00mm

Details

Coating
TiAlN
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Pitch
8 TPI
Insert Material
Carbide
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Mounting Style
Screw
Thread Profile
NPT
Cast Iron (K) Compatibility
Yes
Chip-Breaker
Yes
Insert Type
General Purpose
Item
Threading Insert
Super Alloy (S) Compatibility
Yes
ISO Number
30 - 8 NPT MT7
No. of Edges
1
Thread Type
Internal
Stainless (M) Compatibility
Yes
ANSI Number
30 - 8 NPT MT7
Grade
MT7
For Use With
Toolholder 4PNA1
Hardened (H) Compatibility
Yes
Rake
Positive
Cutting Direction
Neutral
Style
SR
Insert Shape
Rectangular
Insert Style
30 - 8 NPT
Primary Material Application ISO Code
H, K, M, N, P, S
Number of Cutting Edges
2
ANSI Code
30 - 8 NPT MT7
Chip-Breaker Style
Top Rake
Max. Thread Pitch
8
Cutting Application
Mill Thread
Insert Holding Type
Screw
Included Angle
60 Degrees
Manufacturer Grade
MT7
Thread Standard
NPT
Material - Machining
Carbide
Thread Profile Type
Full
Measurement System
Fractional Inch
Threading Location
External, Internal
Finish - Machining
TiAlN
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium

Description

Threading Insert, 30 - 8 NPT, External, Internal, Cutting Direction Neutral, NPT, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.