Hydration Pack
- Mfr # 1739201000P
- Zoro # G213990782
product price:Â
$
299.95
/ea
Free Shipping & Returns
Key Features
Color
Brown
Material
Cordura
Features
D-Rings and Webbing Loops, Dual Antenna Ports, (4) Zipper-Full Clamshell Opening, Laser-Cut Mountain Molle Panels, Low Rider Reservoir Compartment, Side-Release Buckles, Zippered Back Panel
Denier
500 den
Number of Outside Pockets
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1739201000P
- Zoro #
- G213990782
- UPC #
- 886798055978
- Country of Origin
- Indonesia
Dimensions
- Overall Length
- 22 in
- Overall Depth
- 12 1/4 in
- Overall Width
- 13 3/8 in
- Wire Rope Length
- 22 in
- Length
- 22 in
- Fits Chest Size
- D-Rings and Webbing Loops, Dual Antenna Ports, (4) Zipper-Full Clamshell Opening, Laser-Cut Mountain Molle Panels, Low Rider Reservoir Compartment, Side-Release Buckles, Zippered Back Panel
Details
- Item
- Hydration Pack
- Color
- Brown
- Material
- Cordura
- Features
- D-Rings and Webbing Loops, Dual Antenna Ports, (4) Zipper-Full Clamshell Opening, Laser-Cut Mountain Molle Panels, Low Rider Reservoir Compartment, Side-Release Buckles, Zippered Back Panel
- Denier
- 500 den
- Number of Outside Pockets
- 3
- Fluid Capacity - Maximum
- 3 L
- Cargo Capacity - Maximum
- 37 L
- Shell Material
- Cordura
- Wire Color
- Brown
Description
Hydration Pack, Cordura, Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.