Shop CAMELBAK
See all product information
Create Account
Hydration Pack
- Mfr # 1746001000P
- Zoro # G213990812
product price:Â
$
114.95
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Cordura
Features
Easy Removal, Front Zippers Allow Rapid Access to Reservoir Cap, Integrated Hook-and-Loop Panel, Mil Spec Cruxreservoir with External Fill
Overall Length
14 1/8 in
Overall Width
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1746001000P
- Zoro #
- G213990812
- UPC #
- 886798056104
- Country of Origin
- Indonesia
Dimensions
- Overall Length
- 14 1/8 in
- Overall Width
- 9 in
- Overall Depth
- 4 3/8 in
- Wire Rope Length
- 14 1/8 in
- Length
- 14 1/8 in
- Fits Chest Size
- Easy Removal, Front Zippers Allow Rapid Access to Reservoir Cap, Integrated Hook-and-Loop Panel, Mil Spec Cruxreservoir with External Fill
Details
- Item
- Hydration Pack
- Color
- Black
- Material
- Cordura
- Features
- Easy Removal, Front Zippers Allow Rapid Access to Reservoir Cap, Integrated Hook-and-Loop Panel, Mil Spec Cruxreservoir with External Fill
- Number of Outside Pockets
- 0
- Denier
- 500 den
- Fluid Capacity - Maximum
- 2.5 L
- Shell Material
- Cordura
- Wire Color
- Black
Description
Hydration Pack, Cordura, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.