Screwdriver, TorxPlus, IP15, Round
- Mfr # 36238
- Zoro # G2142377
product price:Â
$
7.39
/ea
Key Features
Bit Style
Torx
SAE or Metric
SAE, Metric
Fastening Tool Item
Socket Bit
Measurement Type
Star
Handle Length
4 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 36238
- Zoro #
- G2142377
- UPC #
- 084705362380
- Country of Origin
- Poland
Dimensions
- Handle Length
- 4 3/8 in
- Length
- 7 1/2 in
- Shank Diameter
- 13/64 in
- Shank Length
- 3 1/16 in
- Tip Size
- IP15
- Overall Length
- 7 1/2 in
Details
- Item
- Screwdriver
- Bit Style
- Torx
- SAE or Metric
- SAE, Metric
- Fastening Tool Item
- Socket Bit
- Measurement Type
- Star
- Tip Style
- Torx Plus
- Series
- SoftFinish
- ESD Safety
- Not ESD Safe
- Shank Shape
- Round
- Includes Magnetized Tip
- Magnetized Tip Not Included
- Handle Material
- Plastic, Rubber
- Shank Finish
- Satin
- Shank Material
- Steel
- Grip Style
- Cushion
- Tether Status
- Not Tether Capable
- Includes Insulation
- Not Insulated
Description
Screwdriver, Tip Size IP15, Torx Plus, Cushion, Overall Length 7 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.