Shop ROOT SLAYER
See all product information
Create Account
Edger
- Mfr # 22611
- Zoro # G214563527
product price:Â
$
91.89
/ea
Key Features
Handle Length
39 in
Handle Material
Fiberglass
Overall Length
39"
Head Type
Edger; Serrated Edge
Head Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22611
- Zoro #
- G214563527
- UPC #
- 817085016068
- Country of Origin
- China
- Handle Material
- Fiberglass
- Head Type
- Edger; Serrated Edge
- Head Material
- Steel
Description
Conventional edgers bounce and slide off of roots, but the Root Slayer Edger slices right through them to deliver crisp, clean lines along sidewalks and driveways. The impact-resistant blade features two rows of ripsaw teeth and an inverted V-shaped cutting tip to help you rip through matted roots and hard-packed soil, while the unbreakable shaft stands up to rigorous tasks and intense pressure.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.