Shop BRISKHEAT
See all product information
Create Account
Temperature Controller, Digital, PID, 12 A
- Mfr # LYNX-SET-RD
- Zoro # G214563824
product price:Â
$
494.99
/ea
Free Shipping & Returns
Key Features
Sensor Type
PT100
Voltage
100 to 277V AC
Output
12:00 AM
Control Mode
PID
Power Consumption
3.3 kVA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LYNX-SET-RD
- Zoro #
- G214563824
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Overall Length
- 3 in
- Overall Height
- 1 3/4 in
- Overall Width
- 2 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Temperature Controller, RTD Sensor Type, DIN Size Not Applicable, Output 7 AMPS, Control Mode PID Autotune, Alarms Visual, Power Consumption 3.3 kVA, Standards cETLus Listed, Series LYNX
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.