Shop EAZYPOWER
See all product information
Create Account
DriverBit, L:1", BitSize:#1
- Mfr # 79931/B
- Zoro # G214811086
product price:Â
$
2.89
/ea
Sold in multiples of 25 for $72.25
Key Features
Overall Length
1 in
Finish
Unfinished
Material
S2 Steel
Tip Type
Security
Shank Shape
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 79931/B
- Zoro #
- G214811086
- UPC #
- -
- Country of Origin
- United States
- Item
- Driver Bit
- Finish
- Unfinished
- Material
- S2 Steel
- Tip Type
- Security
- Shank Shape
- Hex
- Impact Rated
- Impact Rated
- For Tool Type
- Power
- Includes Bit Holder
- Bit Holder Not Included
- Head Style
- Phillips
- Series
- ISOMAX
- Compatible Product Type
- Screwdriver
- Product Type
- Insert Bit
- Measurement System
- Imperial
Description
Driver Bit, Finish Unfinished, Impact Rated Impact Rated