Shop FLEETGUARD
See all product information
Create Account
Air Filter
- Mfr # AF25337M
- Zoro # G214841830
product price:Â
$
62.19
/ea
Key Features
Features
Premium Magnum RS(TM) Radial Seal Primary Air Element is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
Outside Diameter
5 7/16 in
Compatible Vehicle Make
Bt, Toyota
Compatible with Manufacturer Model Number
1000487, 17741236007, 177412360071, 17741F986071, 1774323600, 17743236007, 177432360071, 17743F986071, 3024872, 5839AF25337M, ARS7080
Overall Width
7 3/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF25337M
- Zoro #
- G214841830
- UPC #
- -
- Country of Origin
- France
- Item
- Automotive Air Filter
- Features
- Premium Magnum RS(TM) Radial Seal Primary Air Element is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
- Compatible Vehicle Make
- Bt, Toyota
- Compatible with Manufacturer Model Number
- 1000487, 17741236007, 177412360071, 17741F986071, 1774323600, 17743236007, 177432360071, 17743F986071, 3024872, 5839AF25337M, ARS7080
- Standards
- ISO 5011
- Filter Design
- Radial Seal
- Product Type
- Air Filter Element
- For Use with Mfr Model Number
- AF25337, AF25483
- Fleetguard
- AF25337M
- Use Location
- Engine
- Baldwin Interchange
- RS3940
- Compatible Manufacturer Part Number
- 1000487, 17741236007, 177412360071, 17741F986071, 1774323600, 17743236007, 177432360071, 17743F986071, 3024872, 5839AF25337M, ARS7080
- Compatible with Mfr. Model No.
- AF25337, AF25483
- Compatible Manufacturer Model Number
- 1000487, 17741236007, 177412360071, 17741F986071, 1774323600, 17743236007, 177432360071, 17743F986071, 3024872, 5839AF25337M, ARS7080
- For Use With Mfr. Model Number
- AF25337, AF25483
- Compatible with Manufacturer Model No.
- AF25337, AF25483
- Compatible Pump Manufacturer Part Number
- AF25337, AF25483
- Compatible Mfr. Model Number
- AF25337, AF25483
- For Manufacturer Part Number
- 1000487, 17741236007, 177412360071, 17741F986071, 1774323600, 17743236007, 177432360071, 17743F986071, 3024872, 5839AF25337M, ARS7080
- Compatible with Mfr. Model Number
- 1000487, 17741236007, 177412360071, 17741F986071, 1774323600, 17743236007, 177432360071, 17743F986071, 3024872, 5839AF25337M, ARS7080
Dimensions
- Outside Diameter
- 5 7/16 in
- Overall Width
- 7 3/32 in
- Overall Height
- 12 13/32 in
- Overall Length
- 7 5/16 in
- Outside Diameter - Bottom
- 7 5/16 in
- Wire Rope Length
- 7 5/16 in
- Length
- 7 5/16 in
- Fits Chest Size
- Premium Magnum RS(TM) Radial Seal Primary Air Element is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
Description
Automotive Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.