800W Power Supply - 120 V AC, 230 V AC Input - 800 W - Front-to-back Airflow
- Mfr # XN-ACPWR-800W-F
- Zoro # G214873213
product price:Â
$
1,784.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Temperature
131°F (55°C)
Depth
8.1 in
Output Power
800 W
Features
Front-to-back Airflow
Frequency
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XN-ACPWR-800W-F
- Zoro #
- G214873213
- UPC #
- 644728058471
- Country of Origin
- China
- Item
- Power Supply
- Maximum Operating Temperature
- 131°F (55°C)
- Output Power
- 800 W
- Features
- Front-to-back Airflow
- Frequency
- 60 Hz
- Input Voltage
- 120 V AC, 230 V AC
- Minimum Operating Temperature
- 32°F (0°C)
- Compatibility
- Extreme Networks Switches:75207720
Dimensions
- Depth
- 8.1 in
- Width
- 3.2 in
- Height
- 1.6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.