Shop KINGSTON
See all product information
Create Account
64GB 5600MT/S DDR5 CL40 DIMM KIT OF 2 FURY BEAST RGB
Mfr # KF556C40BBAK2-64
Zoro # G214873862
product price:Â $1,405.99
/ea
Free Shipping & Returns
Key Features
CAS Latency
CL40
Memory Size
64 GB
Length
5.3 in
Thickness
279.9 mil
Memory Speed
5600 MHz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KF556C40BBAK2-64
- Zoro #
- G214873862
- UPC #
- 740617328509
- Country of Origin
- Taiwan, Province of China
Dimensions
- Memory Size
- 64 GB
- Length
- 5.3 in
- Thickness
- 279.9 mil
- Width
- 1.7 in
Details
- CAS Latency
- CL40
- Item
- RAM Module
- Memory Speed
- 5600 MHz
- Number of Pins
- 288
- Memory Rank
- Dual-rank
- Compatibility
- ASRock Z690 AQUA OC Motherboard ASUS Motherboards: PRIME Z690-P,PRIME Z690-P WIFI,PRIME Z690-P WIFI-CSM,PRIME Z690-P-CSM Gigabyte Motherboards: Z690 AERO D,Z690 AORUS MASTER,Z690 AORUS PRO,Z690 AORUS TACHYON,Z690 AORUS ULTRA,Z690 AORUS XTREME,Z690 AORUS XTREME WATERFORCE,Z690I AORUS ULTRA MSI Products: Desktop MEG Trident X 12th,MEG Z690 UNIFY-X Motherboard,MEG Z690I UNIFY Motherboard
- Number of Modules
- (2) 32GB
- Memory Voltage
- 1.25V
- Error Checking
- Non-ECC
- Device Supported
- Motherboard, Desktop PC
- Memory Technology
- DDR5 SDRAM
- Memory Standard
- DDR5-5600/PC5-44800
- Signal Processing
- Unbuffered
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.