Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BX8071512700K
- Zoro #
- G214875361
- UPC #
- 735858498920
- Country of Origin
- Viet Nam
Dimensions
- Bus Width
- 8 Byte
Details
- Thermal Design Power
- 125 W
- Processor Socket
- Socket LGA-1700
- Processor Manufacturer
- Intel
- Process Technology
- 10 nm
- Item
- Processor
- Processor Threads
- 20
- Processor Core
- Dodeca-core (12 Core)
- Overclocking Speed
- 5 GHz
- Graphics Controller Model
- UHD Graphics
- Clock Speed
- 3.60 GHz
- Graphics Controller Manufacturer
- Intel
Description
INTEL I7-12700K UP TO 5.00 GHZ, RTL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
