This item is Discontinued.

Western Digital WD RED PLUS SATA 6TB NAS HDD 5400RPM 3.5 WD60EFPX

This item is Discontinued.

Western Digital

WD RED PLUS SATA 6TB NAS HDD 5400RPM 3.5 (Discontinued)

Mfr # WD60EFPX
Zoro # G214878799
UPC # 718037899800
Country of Origin Thailand
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WD60EFPX
Zoro #
G214878799
UPC #
718037899800
Country of Origin
Thailand
Item
Hard Drive
Interface
SATA
Recording Capacity
6 TB
Speed
5400 rpm
Buffer
256 MB
Storage Capacity
6 TB
Drive Interface Standard
SATA/600
Recording Technology
Conventional Magnetic Recording (CMR)
Device Supported
Storage System
Drive Type
Internal
Series
Red Plus
Wireless LAN
No
Drive Interface
SATA
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
Red Plus

Dimensions

Height
1 in
Width
4 in
Length
5.8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.