Charging Cable
- Mfr # DE2UC-5532
- Zoro # G214897769
product price:Â
$
82.69
/ea
Key Features
Connector Type on Second End
USB-C cable (straight)
Cable Length
4 in
Compatible Devices
Tablet, Power Adapter, Notebook, Computer
Connector Type on First End
Bondi (5.0 x 7.4 mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DE2UC-5532
- Zoro #
- G214897769
- UPC #
- 767377012943
- Country of Origin
- United States
Dimensions
- Cable Length
- 4 in
Details
- Item
- Charging Cable
- Connector Type on Second End
- USB-C cable (straight)
- Compatible Devices
- Tablet, Power Adapter, Notebook, Computer
- Connector Type on First End
- Bondi (5.0 x 7.4 mm)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.