This item is Discontinued.

This item is Discontinued.
200 WIRELESS MOUSE - SILVER (Discontinued)
Mfr #
2HU84AA#ABL
Zoro #
G214907888
UPC # 191628416455
Country of Origin China
Category Computer Mice
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2HU84AA#ABL
- Zoro #
- G214907888
- UPC #
- 191628416455
- Country of Origin
- China
Dimensions
- Height
- 1.3 in
- Length
- 3.7 in
- Width
- 2.3 in
Details
- Item
- Mouse
- Color
- Pike Silver
- Number of Buttons
- 3
- Scroller Type
- Scroll Wheel
- Ergonomic Fit
- Symmetrical
- Pointing Device Connectivity Technology
- Wireless
- Pointing Device Wireless Technology
- Radio Frequency
- Movement Resolution
- 1000 dpi
- Movement Detection
- Optical
- Pointing Device Host Interface
- USB
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.