Quick Fit Coupling
- Mfr # 240.2-M12X1.25
- Zoro # G215197707
product price:Â
$
286.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Maximum Radial Offset
0.8 mm
Compensation Type
Angle Offset, Radial Offset
Shaft Hex Size
44 mm
Hex Width Across Flats
41 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 240.2-M12X1.25
- Zoro #
- G215197707
- UPC #
- 664423404380
- Country of Origin
- Germany
- Item
- Quick-Fit Coupling
- Material
- Steel
- Maximum Radial Offset
- 0.8 mm
- Compensation Type
- Angle Offset, Radial Offset
- Retaining Ring Material
- Stainless Steel
- Maximum Push/Pull Load Capacity
- 10 kN
- Maximum Angle Offset
- +/-4 Degrees
- Finish
- Phosphate-Treated
- Head Shape
- Hex
Dimensions
- Shaft Hex Size
- 44 mm
- Hex Width Across Flats
- 41 mm
- Head Hex Size
- 41 mm
- Length under Head
- 42 mm
- Thread Size
- M12-1.25
- Overall Length
- 85 mm
- Head Height
- 43 mm
Description
Quick Fit Coupling
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.