Shop AARDWOLF
See all product information
Create Account
Drum Clamp
- Mfr # ADC-572
- Zoro # G215226483
product price:Â
$
1,100.99
/ea
Free Shipping & Returns
Key Features
Material
Steel/ Rubber
Grip Range
22 in
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADC-572
- Zoro #
- G215226483
- UPC #
- -
- Country of Origin
- Viet Nam
- Item
- Drum Clamp
- Material
- Steel/ Rubber
- Grip Range
- 22 in
- Color
- Yellow
Description
- The Drum Clamp ADC-572 is specially designed for lifting and moving drums in a vertical position. Valuable and easy to operate, the Drum Clamp is a perfect solution for drum industries. The clamp is automatically closed when lifted and open when rested by the latch locking. Clamping jaws are designed with curved surfaces to make them fit with the diameter of drums. It works great with a crane or forklift boom to transport drums. The Drum Clamp is manufactured with high-resistance steel alloy material so that it is strong and durable.
- Compact design and sturdy construction by the steel alloy
- Lightweight for easy handling in tight spaces between other drums
- Integrated automatically locking latch mechanism
- Quick and gentle loading to transport drums
- Low cost to maintenance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.