Pro X Barcoding Bundle
- Mfr # PKG-BARCODE-LTPX
- Zoro # G215230671
Specifications
Product Information
- MFR #
- PKG-BARCODE-LTPX
- Zoro #
- G215230671
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Barcode Labeling
Description
Streamline inventory, asset tracking, and barcode-based workflows with the LabelTac Pro X Barcoding Bundle - a complete printing and scanning system designed for warehouse, manufacturing, and logistics environments. This bundle includes the high-performance LabelTac Pro X printer, a wide range of 1", 2", and 3" supply rolls (including reflective and repositionable materials), two black print ribbons, a wireless 1D barcode scanner, and industrial-grade clear label protection to keep your labels readable in even the harshest conditions. The LabelTac Pro X prints crisp, scannable labels from 1/2" to 4" wide at 300 dpi resolution. It’s ideal for barcoded inventory tags, serialized equipment IDs, rack location labels, and bin marking. The extended ribbon capacity reduces changeouts, and its simplified design makes reloading supplies fast and easy. Included LabelSuite Design & Print Software comes fully unlocked and license-free. Install it on unlimited computers to create professional barcode labels with built-in templates, sequential labeling tools, and access to over 1 million symbols. Also included is the LabelTac Wireless 1D Barcode Scanner - a plug-and-play device with a 328 ft indoor range and 437 yd outdoor range (barrier free). It scans labels instantly with no drivers needed. Simply plug in the USB receiver and start scanning into Word, Excel, or your inventory system. Multiple scanners can connect to one receiver for efficient team use. To extend the life of your floor or high-traffic labels, this bundle also includes Industrial Label Protection - a 6" wide clear overlaminate designed to shield your labels from abrasions, impacts, and harsh chemicals like acetone and brake cleaner. Bundle Contents: (x1) - LabelTac Pro X Industrial Labeling System (w/ 1 black ribbon pre-installed) (Sku: LTPX) (x1) - Label Supply - 3 inch (150' per roll) - Yellow (Sku: LT301) (x1) - Label Supply - 3 inch (150' per roll) - White (Sku: LT302) (x2) - Label Supply - 2 inch (150' per roll) - Yellow (Sku: LT201) (x2) - Label Supply - 2 inch (150' per roll) - White (Sku: LT202) (x1) - Industrial Label Protection - 6 inch clear overlaminate (75' roll) (Sku: ILP0611) (x2) - Label Supply - 3 inch (150' per roll) - White Reflective (Sku: LT302RF) (x2) - Label Supply - 2 inch (150' per roll) - White Repositionable (Sku: LT202RP) (x2) - LabelTac Pro Model Standard Print Ribbon - Black - (984' per roll) (Sku: LPR03) (x1) - LabelTac Wireless 1D Barcode Scanner with USB Receiver (Sku: LT-SCAN-W-1D) LabelTac Pro X Features: Prints industrial-grade labels from 1/2" to 4" wide. 300 dpi resolution for crisp, professional-quality results. Easy-to-load design with extended ribbon capacity. 3.5” full-color LCD for setup and configuration. USB and Ethernet connectivity for PC or Mac. Includes LabelSuite software with GHS, Pipe Marking, OSHA, and barcode tools. Fully unlocked, license-free software - no user limits or recurring fees. Free full lifetime warranty. Free unlimited tech support
- Free Full Lifetime Warranty
- Free Unlimited Tech Support
- Includes LabelSuite Design and Print Software with thousands of included templates and symbols
- Free black print ribbon pre-installed
- Print on-demand, custom weatherproof labels
- Large print ribbon capacity (984’ per roll)
- Connects to any PC or Mac via USB or Ethernet.
- Compatible with supplies from 1/2” to 4”