CORNER Tool tower
- Mfr # FG5A4700MICHR
- Zoro # G215271520
product price:Â
$
34.99
/ea
Key Features
Color
Gray
Material
Plastic
Overall Length
32 in
Overall Width
19 3/8 in
Includes Mounting Hardware
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG5A4700MICHR
- Zoro #
- G215271520
- UPC #
- 00071691230120
- Country of Origin
- United States
Dimensions
- Overall Length
- 32 in
- Overall Width
- 19 3/8 in
- Overall Height
- 20 in
- Wire Rope Length
- 32 in
- Length
- 32 in
- Fits Chest Size
- Fits Corner; Can Be Anchored to Wall
Details
- Color
- Gray
- Material
- Plastic
- Item
- Tool Tower Rack
- Includes Mounting Hardware
- No
- Holds
- (30) Tools
- Product Type
- Tool Tower Rack
- For Product Type
- Janitorial Tools
- Features
- Fits Corner; Can Be Anchored to Wall
- Shell Material
- Plastic
- Wire Color
- Gray
Description
Tool Tower Rack, Color Gray, For Product Type Janitorial Tools, Overall Length 32 in, Overall Width 19 3/8 in, Overall Height 20 in, Holds (30) Tools, Features Fits Corner; Can Be Anchored to Wall, Includes Mounting Hardware No, Material Plastic, Mounting Hardware Included Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.