Push ButtonFLUSH MOM GRN START
- Mfr # D7M-F301PX10
- Zoro # G215378229
product price:Â
$
83.25
/ea
Key Features
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D7M-F301PX10
- Zoro #
- G215378229
- UPC #
- 884951403116
- Country of Origin
- China
- Item
- Push Button Operator
- Push Button Style
- Flush
- Action
- Momentary
- Operator Illumination
- Non-Illuminated
- Head Color
- Green
- Head Material
- Metal
- Standards
- UL 46E, NEMA A600, Q600 listed
Dimensions
- Panel Cutout Diameter
- 22 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.