Shop COYOTE WHEEL ACCESSORIES
See all product information
Create Account
WHEEL WEIGHTS
- Mfr # 10005B
- Zoro # G215453278
product price:
$
47.69
/ea
Key Features
Material
Steel
Attachment Type
Stick-On
Color
Black
Adhesive Type
Standard
Wheel Compatibility
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10005B
- Zoro #
- G215453278
- UPC #
- 810012855594
- Country of Origin
- China
Details
- Material
- Steel
- Attachment Type
- Stick-On
- Color
- Black
- Adhesive Type
- Standard
- Wheel Compatibility
- Steel
Description
Stick On; Use On Steel Wheels; Standard Adhesive; Black; 52 Strips Of Three 1/4 Ounce Weights; Steel/ Lead Free
- • Durable Steel And Lead Free Construction
- • Premium Powder Coating Finish Resistant
- • Meet And Exceed OE Corrosion Standards
- • Standard Adhesive Stick On Installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.