Shop MONSTER CABLE

Wireless Bluetooth Boombox Portable Speaker

  • Mfr # 2MNSK2173B0A4

  • Zoro # G215500484


product price:  $99.99
/ea

Key Features

Width
11.4 in
Depth
6.65 in
Length
5.75 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2MNSK2173B0A4
Zoro #
G215500484
UPC #
810131220433
Country of Origin
China

Dimensions

Width
11.4 in
Depth
6.65 in
Length
5.75 in

Description

Hardware Included: Yes *Material: *Number in Package: 1 *Packaging Type: Boxed *Power Source: Battery *Product Type: Portable Speaker *Wireless: Yes *Brand Name: Monster *Brand or Model Compatibility: Universal *Capacity: *Color: Black *Sub Brand: *Blu

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.