Shop KOOLMORE

30 in. Built-in Liquid Propane BBQ Grill for Outdoor Kitchen in Stainless-Steel KM-OKS-BQ30

  • Mfr # KM-OKS-BQ30
  • Zoro # G215553893

product price: 
$
1,308.99
/ea
Free Shipping & Returns

Key Features

Overall Length
19.8 in
Overall Depth
23.3 in
Width
30.3 in
Material
Stainless Steel
Color
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KM-OKS-BQ30
Zoro #
G215553893
UPC #
810019866852
Country of Origin
China

Dimensions

Overall Length
19.8 in
Overall Depth
23.3 in
Width
30.3 in

Details

Material
Stainless Steel
Color
Stainless Steel

Description

Introducing the KoolMore 30-Inch Stainless Steel Grill: Elevate Your Outdoor Cooking Game! Make your outdoor culinary dreams a reality with our premium 30-inch Stainless Steel Grill, tailor-made for your outdoor kitchen. This top-of-the-line grill redefines outdoor cooking, delivering superior performance, durability, and style. Crafted from the finest stainless steel, this grill effortlessly marries style and durability. Its sleek design Not only enhances your outdoor kitchen's aesthetics but also ensures it can withstand the rigors of outdoor cooking, No matter the weather. Features: Superior Grilling Performance Generous Cooking Space Elegant Stainless Steel Design The Ultimate Grilling Experience Easy Ignition Precise Temperature Control Durable and Long-Lasting Introducing the KoolMore 30-Inch Stainless Steel Grill: Elevate Your Outdoor Cooking Game!Make your outdoor culinary dreams a reality with our premium 30-inch Stainless Steel Grill, tailor-made for your outdoor kitchen. This top-of-the-line grill redefines outdoor cooking, delivering superior performance, durability, and style.Crafted from the finest stainless steel, this grill effortlessly marries style and durability. Its sleek design Not only enhances your outdoor kitchen's aesthetics but also ensures it can withstand the rigors of outdoor cooking, No matter the weather. Superior Grilling Performance: Experience exceptional grilling results with high-quality burners and precision controls. history info Bullet02 Elegant Stainless Steel Design: The grill's sleek and durable stainless steel construction adds a touch of sophistication to your outdoor kitchen. history info Bullet03 Generous Cooking Space: A spacious cooking area accommodates a variety of foods, making it perfect for hosting gatherings and BBQ parties. history info Bullet04 Precise Temperature Control: Easily adjust the heat for perfect grilling, whether you're searing or roasting. history info Bullet05 Seamless Integration: Designed for easy installation, it effortlessly fits into your existing outdoor kitchen setup. history info Bullet06 Durable and Long-Lasting: Constructed from top-quality materials, ensuring a long lifespan and reliability. history info Bullet07 The Ultimate Grilling Experience: Elevate your outdoor cooking game and savor the taste of outdoor culinary excellence with the 30-inch Stainless Steel Grill. history info


  • Superior grilling performance: experience exceptional grilling results with high-quality burners and precision controls
  • Elegant stainless steel design: the grill's sleek and durable stainless steel construction adds a touch of sophistication to your outdoor kitchen
  • Generous cooking space: a spacious cooking area accommodates a variety of foods, making it perfect for hosting gatherings and BBQ parties
  • Seamless integration: designed for easy installation, it effortlessly fits into your existing outdoor kitchen setup. Constructed from top-quality materials, ensuring a long lifespan and reliability
  • Ultimate grilling experience: elevate your outdoor cooking game and savor the taste of outdoor culinary excellence with the 30 in. stainless steel grill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.