Shop 3B FILTERS
See all product information
Create Account
Replacment Filter Element
- Mfr # 284-12MCN
- Zoro # G215575147
product price:
$
79.89
/ea
Key Features
Microns
12 Micron
Flow Rate
24 GPM
Outside Dia. (In.)
2.02 in
Element Material
Microglass
Inside Dia. (In.)
1.26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 284-12MCN
- Zoro #
- G215575147
- UPC #
- -
- Country of Origin
- United States
- Microns
- 12 Micron
- Flow Rate
- 24 GPM
- Element Material
- Microglass
Dimensions
- Outside Dia. (In.)
- 2.02 in
- Inside Dia. (In.)
- 1.26 in
Description
This is a 284 Series Filter Element. This is a replacement filter for high pressure applications. It is constructed out of Microglass filter media. Rated at 12 micron filtration with Nitrile o-ring material.
- • Made in America
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.