This item is Discontinued.

This item is Discontinued.
Black Mica Panel Heater (Discontinued)
Specifications
Details
- MFR #
- HMP1500
- Zoro #
- G215615201
- UPC #
- 44387915113
- Country of Origin
- China
- Heater Voltage
- 110 V
- Heater Color
- Black
- Includes
- mica panel, stand with castors, wall mounting kit, installation instructions/manual, warranty
Description
The De'Longhi Mica Panel Heater is a lightweight and stylish way to heat your room with its sleek, modern design. This versatile unit can be mounted on the wall or used free standing. It even has a handle and castor wheels for portability. Two heat settings and adjustable thermostat allows you to control the energy consumption and heat output to match your comfort zone. The safety thermal cut-off feature automatically turns the unit off if it gets too warm so there is no risk of overheating. The internal tip-over switch automatically turns the unit off should it become unstable or tip over offering you further protection.
- • Uses convection heating mechanism to keep you warm throughout the winters
- • Electric heating - Allows immediate relief from the cold weather
- • Black color gives the room a sleeker look
- • Place the heater on the wall with its wall mounting feature
- • Safe and easy to mount on any wall with included kit
- • Most efficient in medium to large rooms, up to 250 sq. ft. in size
- • Lightweight, compact, portable unit with convenient carrying handle and wheels let you enjoy comfort in any room in the house
- • Power and caution indicator lights
- • Safety thermal cut-off feature automatically turns the unit off if it gets too warm so there is no risk of overheating
- • Internal tip-over switch automatically turns the unit off should it become unstable or tip over
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.