Shop OXFORD
See all product information
Create Account
Twin Pocket Folders with Fasteners, Letter Size, Yellow, 25PK
- Mfr # 57709
- Zoro # G215710432
product price:Â
$
48.35
/pk of 25, $1.93/ea
Key Features
Includes
25 Folders
Recommended Grade
Grade PK+
Color
Yellow
Material
Paper
Size
Letter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 57709
- Zoro #
- G215710432
- UPC #
- 78787577091
- Country of Origin
- United States
- Includes
- 25 Folders
- Recommended Grade
- Grade PK+
- Color
- Yellow
- Material
- Paper
- Recommended Age
- 4+ years
- Features
- Tear Resistant
- Number of Pockets
- 2
- Index Tab Color
- Yellow
Dimensions
- Size
- Letter
- Sheet Size
- 8 1/2 x 11 in
Description
Oxford Two Pocket Folders with Prong Fasteners provide easy color coded organization for home and school, whether that's in the classroom or a virtual learning environment. The subtle textured paper on the folder reduces marks and smudges so they stay looking new longer. Each fastener folder with pockets holds up to 35 sheets of 3 hole punched, letter size paper, plus the pockets hold 100 loose papers and smaller printouts for a total of 135 sheets. Great for students to organize handouts and teachers to organize student work, but also a smart option for quick reference guides, home project organization and more. Customization is easy with the die-cut business card holder. Each box includes 25 two pocket yellow folders with prongs.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.