Shop ITW
Create Account
28 in. Rain-X Latitude Wiper Blade
- Mfr # 5079282-2
- Zoro # G215751596
product price:Â
$
36.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5079282-2
- Zoro #
- G215751596
- UPC #
- 79118100780
- Country of Origin
- China
Description
Nowadays we can hardly devote time in cleaning our household due to our hectic lifestyles. While there are various useful cleaning supplies are found with us some are absolutely essential for every household. Our product has exceptional strength and has greater durability and elasticity. Features -Water repelling coating - rain x water repelling formula is applied to the windshield by the wiper blades and lasts for months -Now even easier to install - new and improved pre-installed universal adaptor installs within minutes and fits 96 percent of all vehicles -Advanced beam style blade technology - contours to curvature of windshield for a smooth virtually streak-free wipe -Ultimate all-weather performance - designed with a synthetic blend rubber squeegee to withstand extreme weather conditions and deliver longer lasting superior wipe performance -Noise and wind lift reduction - aerodynamic spoiler prevents wind lift and delivers a quiet wipe Specifications - Sub Brand: Latitude - Size: 28 in. - Material: Black Rubber - Design: All Season - Product Type: Windshield Wiper Blade - Quick Connect Hardware Included: Yes - Backbone Structure: Beam - Heated: No - Attached Spoiler or Aerofoil: No - OM Dimension: 30.1 x 2.6 x 1.1 in. - OM Weight: 0.5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.