Shop DEWALT

CompactDrill/DriverKit, (2)2.0Ah

  • Mfr # DCK225D2
  • Zoro # G215827925

original price:  $271.99 , new price: $181.99 , 33 percent off
new price: 
$
181.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20 V DC
Cordless Tools Included
Drill/Driver, Impact Driver
Battery Capacity
(2) 2.0 Ah
Number of Tools
2
Includes
(2) Belt Hooks, (2) DCB203 20V MAX Batteries (2.0Ah), Charger, Kit Bag
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DCK225D2
Zoro #
G215827925
UPC #
0885911909631
Country of Origin
Mexico
Voltage
20 V DC
Cordless Tools Included
Drill/Driver, Impact Driver
Battery Capacity
(2) 2.0 Ah
Number of Tools
2
Includes
(2) Belt Hooks, (2) DCB203 20V MAX Batteries (2.0Ah), Charger, Kit Bag
Series
20V MAX
Battery Included
(2) DCB203
Drill
Mfr. No. DCD794
Number of Batteries Included
2
Charger Included
Yes
Case Included
Kit Bag
Impact Driver - Torque Range
1,700 in-lb
Battery Model No.
Mfr. No. DCB203
Battery Series
20V MAX*
Impact Driver
DCF809
Power Source
Cordless
Light - Type
LED
Drill - Class
Compact
Included Fastening Tools
DCF809 Impact Driver
Item
DEWALT ATOMIC 20V MAX Brushless Compact Drill/Driver and Impact Driver Combo Kit
Cordless Tool Kit Contents
(1) Charger; (2) Battery
Motor Type
Brushless
Battery Manufacturing Model Number
DCB203
Tool Series
20V MAX*
Battery Platform
20V MAX*
Includes Case
Case Included
Battery Chemistry
Li-Ion
Charger Manufacturing Model Number
DCB1102
Impact Driver - Maximum Torque
1,700 in-lb
All Product Types Included
Drill/Driver, Impact Driver
Other Tools and Accessories Included
Belt Hook
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Drive Size
1/4 in
Impact Driver - Drive Size
1/4 in

Description

DEWALT ATOMIC 20V MAX Brushless Compact Drill/Driver and Impact Driver Combo Kit, Cordless Tools Included Drill/Driver, Impact Driver, Voltage 20 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 2.0 Ah, Includes (2) Belt Hooks, (2) DCB203 20V MAX Batteries (2.0Ah), Charger, Kit Bag, Tool Brand DEWALT(R), Series 20V MAX, Battery Included (2) DCB203, Number of Batteries Included 2, Battery Model No. Mfr. No. DCB203, Battery Series 20V MAX*, Charger Included Yes

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.