Shop CARMEX

Threading Insert, 16ERA, Triangle

  • Mfr # 16 ER A60 BMA
  • Zoro # G2158475

product price: 
$
24.19
/ea
Sold in multiples of 5 for $120.95

Key Features

Thread Type
External
Style
Laydown
Insert Size
16
Pitch
16-48 TPI
Thread Profile
Partial 60 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
16 ER A60 BMA
Zoro #
G2158475
UPC #
-
Country of Origin
Israel
Item
Threading Insert
Thread Type
External
Style
Laydown
Pitch
16-48 TPI
Thread Profile
Partial 60 Degrees
Chip-Breaker
Yes
Grade
BMA
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Steel (P)
Hardened (H) Compatibility
No
Insert Type
16ERA
Inscribed Circle
3/8 in
No. of Edges
3
Non Ferrous (N) Compatibility
No
Insert Shape
Triangle
Super Alloy (S) Compatibility
No
Rake
Positive
Coating
TiAlN
Mounting Style
Screw Held
Stainless (M) Compatibility
No
Insert Material
Carbide
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
ANSI Number
16 ER A60 BMA
For Use With
Mfr. No. SER 1000 M16
ISO Number
16 ER A60 BMA
Thread Standard
Partial Profile 60 Degrees
Secondary Material Application
Alloy Steel, Cast Iron, Steel
Included Angle
60 Degrees
Side-to-Cutting Tip
0.0300 in
Min. Thread Pitch
0.50mm
Number of Cutting Edges
3
ANSI Code
16 ER A60 BMA
Primary Material Application ISO Code
M, P, S
Thread Direction
Right Hand
Cutting Application
Thread Turning
Chip-Breaker Style
Top Rake
Insert Style
16ERA
Max. Thread Pitch
48
Measurement System
Fractional Inch
Threading Location
External
Coating Process
PVD
Finish - Machining
TiAlN
Material - Machining
Carbide
Manufacturer Grade
BMA
Thread Profile Type
Partial
Secondary Material Application ISO Code
K, P
Primary Material Application
Stainless Steel, Steel
Insert Holding Type
3/8 in

Dimensions

Insert Size
16
Insert Length
16.00mm
Thread Height Difference
0.0400 in

Description

Threading Insert, 16ERA, External, Cutting Direction Right Hand, Partial Profile 60 Degrees , Primary Material Application Stainless Steel, Steel, Inscribed Circle 3/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.