Shop VERSADESK
See all product information
Create Account
Revolution Computer - Height Adjustable
- Mfr # RST4824-WW
- Zoro # G215893180
product price:Â
$
1,041.99
/ea
Free Shipping & Returns
Key Features
Overall Width
48 in
Overall Depth
24 in
Number of Shelves
2
Frame Material
Laminate, Steel
Product Type
Standing Desk
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RST4824-WW
- Zoro #
- G215893180
- UPC #
- -
- Country of Origin
- United States
- Item
- Standing Desk
- Number of Shelves
- 2
- Frame Material
- Laminate, Steel
- Product Type
- Standing Desk
- Desktop Color
- White
- Standards
- BIFMA, Greenguard Certified
- Frame Color
- White
- Adjustment Mechanism
- Manual
- Desktop Material
- Wood
Dimensions
- Overall Width
- 48 in
- Overall Depth
- 24 in
- Maximum Desktop Height
- 36 in
- Height Adjustment Continuity
- Continuous
- Minimum Desktop Height
- 24 in
Description
Standing Desk, Product Type Standing Desk, Maximum Desktop Height 36 in, Minimum Desktop Height 24 in, Overall Width 48 in, Overall Depth 24 in, Desktop Material Wood, Desktop Color White, Weight Capacity Not Applicable, Frame Material Laminate, Steel, Number of Shelves 2, Frame Color White, Height Adjustment Continuity Continuous, Number of Casters/Glides Not Applicable, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Adjustment Mechanism Manual
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.