This item is Discontinued.

This item is Discontinued.
DOUBLE THREADED STUDS (Discontinued)
Mfr #
JCS-A1-28
Zoro #
G215937518
Country of Origin United States
Category Double-Ended Rods & Studs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JCS-A1-28
- Zoro #
- G215937518
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 2 in
Details
- Threaded Rod Material
- 303 Stainless Steel
Description
Double Threaded Studs. Material: 303 stainless steel. Order Number JCS-A1-28. Thread Size 5/16-18. Diameter.31200. Overall Length 2. Thread Length 11/32. Nut End Length 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.