This item is Discontinued.

Nordex SOCKET HEAD KEYS DGC-A1-8

This item is Discontinued.

Nordex

SOCKET HEAD KEYS (Discontinued)

Mfr # DGC-A1-8
Zoro # G215938232
Country of Origin United States
Category Hex Keys
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DGC-A1-8
Zoro #
G215938232
UPC #
-
Country of Origin
United States

Dimensions

Shank Size
1/8 in
Set Screw Size
1/4 in

Details

Finish
Nickel Plated
Material
Steel

Description

Socket Head Keys, Inch & Metric. Material: Steel. Nickel plated at Nordex option. Order Number DGC-A1-8. Set Screw Size 1/4. Cap Screw Size -. Key Size 1/8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.