Work Light

  • Mfr # MWL-45-A
  • Zoro # G216042389
product price: 
$
34.55
/ea

Key Features

Lighting Technology
LED
Voltage
12V DC to 24V DC
Head Shape
Square
Maximum Brightness
1,800 lm
Lens Material
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MWL-45-A
Zoro #
G216042389
UPC #
755183187788
Country of Origin
China

Dimensions

Overall Width
3 in
Overall Height
3 in
Overall Depth
1 1/2 in

Details

Item
Work Light
Lighting Technology
LED
Voltage
12V DC to 24V DC
Head Shape
Square
Maximum Brightness
1,800 lm
Lens Material
Polycarbonate
Includes
Stainless Steel Mounting Hardware
Manufacturer Warranty
5 yr
Beam Type
Flood
Base Material
Aluminum
Includes Electrical Connection
Electrical Connection Included
Housing Material
Aluminum
Number of Bulbs
24
Electrical Connection
Blunt Cut Wires
Mount Type
Bolt
Installation Type
Removable
Current
0.7 A @ 24V, 1.5 A @ 12V
Features
It will Operate on Both 12V and 24V Applications, Its Rugged Construction Features a Polycarbonate Lens and a Cast Aluminum Housing
Mount Style
Surface
Compatible Electrical Connection Manufacturer Model Number
2-Wire 8"
Wattage
20 W
Series
Work Light
Vehicle Class
4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Compatible Vehicle Type
Construction Vehicles, Fire Trucks, Tow Trucks, Trucks, Utility Vehicles
IP Rating
IP68

Description

Work Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews