Shop TRIPP LITE
See all product information
Create Account
Display Mount
- Mfr # DWM7090HD
- Zoro # G216099857
product price:Â
$
1,241.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
40.94 in
Width
33.10 in
Finish
Powder Coated
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWM7090HD
- Zoro #
- G216099857
- UPC #
- 037332268839
- Country of Origin
- China
Dimensions
- Height
- 40.94 in
- Width
- 33.10 in
- Overall Depth
- 5 in
- Overall Width
- 33 1/8 in
- Overall Height
- 41 in
- Compatible Diagonal Screen Size Maximum
- 90 in
- Manufacturers Warranty Length
- 5 yr
- Compatible Diagonal Screen Size Minimum
- 70 in
- Minimum Extended Height
- 15.70 in
- Depth
- 5 in
- Maximum Screen Size Supported
- 90 in
- Minimum Screen Size Supported
- 70 in
- Fits Chest Size
- Durable All-Metal Construction Built to Last, Glides up and Down with Just a Touch for Perfect Viewing, TV Wall Mount Secures your Interactive Touchscreen Display at Arm's Length, VESA Compliant Mounting Ensures Display Compatibility
Description
Adjustable-Height Interactive Display Mount, Color Black, Finish Powder Coated, Overall Load Capacity 198 lb, Material Steel, Overall Width 33 1/8 in, Mounting Location Wall, Overall Height 41 in, Overall Depth 5 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 70 in, Compatible Diagonal Screen Size Maximum 90 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.