Shop BONOMI
See all product information
Create Account
Pneumatically Actuated Ball Valve
- Mfr # 8P724101-1-C1
- Zoro # G216116578
product price:Â
$
636.99
/ea
Free Shipping & Returns
Key Features
3-A Standard Compliance
Not Rated
Maximum Pressure - Operating
285 psi
Overall Length
1.89 in
Valve Body Style
Straight
Connection Type - Side 1
Flange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Length
- 1.89 in
- Connection Size - Side 1
- 1 in
- Nominal Valve Size
- 1 in
- Wire Rope Length
- 1.89 in
- Length
- 1.89 in
Description
Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 1 in, Actuator Operation Air to Air, Ball Material Carbon Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Last, Included Pilot Solenoid 110V AC Pilot Solenoid, Valve Body Style Straight, Body Material Carbon Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 285 psi, Maximum Pressure - Steam 150 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.