Wall Switch, Toggle, 3 A, Gray
- Mfr # 1081-GY
- Zoro # G216129646
product price:Â
$
48.99
/ea
Key Features
Standards
RoHS
Color
Gray
Switch Type
Single Pole/Double Throw
Switch Function
Momentary
Switch Style
Toggle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1081-GY
- Zoro #
- G216129646
- UPC #
- 078477598528
- Country of Origin
- Mexico
Details
- Item
- Wall Switch
- Standards
- RoHS
- Color
- Gray
- Switch Type
- Single Pole/Double Throw
- Switch Function
- Momentary
- Switch Style
- Toggle
- Wiring Method
- Back/Side
- Voltage Rating
- 24V AC/DC
- Market
- Industrial
- Wire Connection Type
- Screw Terminals
- Grounding
- Grounded
- Current Rating
- 3 A
- Illuminated
- No
- Pilot Light
- No
- Number of Switches
- 1
- Wire Color
- Gray
Description
AC Quiet Switch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.