Shop TRIPP LITE
See all product information
Create Account
Ethernet Cable
- Mfr # N262-025-GY
- Zoro # G216136712
product price:Â
$
36.49
/ea
Key Features
End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, REACH, RoHS Compliant, UKCA, UL Listed
Performance Category
6A
Jacket Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N262-025-GY
- Zoro #
- G216136712
- UPC #
- 037332256836
- Country of Origin
- China
- Item
- Ethernet Cable
- End 1 Connection Type
- RJ45
- End 2 Connection Type
- RJ45
- Standards
- cUL Listed CE (Europe), IEEE 802.3 at PoE+, REACH, RoHS Compliant, UKCA, UL Listed
- Performance Category
- 6A
- Jacket Material
- PVC
- Jacket Color
- Gray
- Shielded
- Shielded
- End 2 Connector Orientation
- Straight
- Supports Power over Ethernet
- Supports Power Over Ethernet
- Cable Shape
- Round
- Fire Rating
- Not Rated
- Conductor Gauge
- 26 AWG
- End 1 Connector Orientation
- Straight
- End 2 Boot Type
- Snagless
- Maximum Operating Temperature
- 122 Degrees F
- Transmission Speed
- 10 GBps
- End 1 Boot Type
- Snagless
- Includes Protective Cap
- Protective Cap Not Included
- Minimum Operating Temperature
- 14 Degrees F
- NEC Article and Type
- CM
- Maximum Frequency
- 600 MHz
Description
Ethernet Cable, Cable Shape Round, Conductor Gauge 26 AWG, Jacket Color Gray, Overall Length 25 ft, Performance Category 6A, Shielded Shielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3 at PoE+, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 10 GBps, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6.2 mm, Maximum Operating Temperature 122 Degrees F