Shop TRIPP LITE

USB cable

  • Mfr # M102-03M-BK
  • Zoro # G216137603

product price: 
$
30.99
/ea

Key Features

End 1 Connection Type
Type C
End 2 Connection Type
Lightning
Color
Black
Jacket Material
PVC
MFI
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M102-03M-BK
Zoro #
G216137603
UPC #
037332260840
Country of Origin
Viet Nam

Dimensions

Overall Length
9.8 ft
Wire Rope Length
9.8 ft
Length
9.8 ft
Fits Chest Size
Latest-Generation iPhone, iPad and iPod, MFi-Certified, Reversible C94 Lightning

Details

Item
Usb Cable
End 1 Connection Type
Type C
End 2 Connection Type
Lightning
Color
Black
Jacket Material
PVC
MFI
Yes
Device Supported
External Hard Drive, iPad Air, iPad Pro, Computer, Chromebook, Power Adapter, iPod, iPad, iPhone, Ultrabook, Wall Charger, MacBook, Car Charger
Connector on First End Details
1 x Lightning - Male
Connector Plating
Nickel
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Connector on Second End Details
1 x USB 2.0 Type C - Male
Environmentally Friendly
Yes
Contact Plating
Gold
Features
Latest-Generation iPhone, iPad and iPod, MFi-Certified, Reversible C94 Lightning
Cable Type
Lightning/USB-C
Compatibility
Apple - iPhone 8
Jacket Type
VW-1
Data Transfer Speed
480 MBps
NEC Article and Type
VW-1
Product Type
USB Cable
Cable Shape
Round
Charging Power
60 W
End 1 Number of Connections
1
End 2 Number of Connections
1
USB Specification
2.0
Standards
CE (Europe), FCC (USA), REACH, RoHS
Wire Color
Black

Description

Usb Cable, USB Specification 2.0, Color Black, Latest-Generation iPhone, iPad and iPod, MFi-Certified, Reversible C94 Lightning, CE (Europe), FCC (USA), REACH, RoHS Standards

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.