Shop FERRAZ SHAWMUT
See all product information
Create Account
Fuses
- Mfr # TRS75R
- Zoro # G216139287
product price:Â
$
63.49
/ea
Key Features
Series
TRS-R
Speed
Time Delay
AC Voltage Rating
600V AC
DC Voltage Rating
600V DC
Body Style
Blade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRS75R
- Zoro #
- G216139287
- UPC #
- 78200174908
- Country of Origin
- United States
- Series
- TRS-R
- Amps
- 75 A
- Speed
- Time Delay
- AC Voltage Rating
- 600V AC
- DC Voltage Rating
- 600V DC
- Body Style
- Blade
- Interrupt Rating
- 200 kA (AC), 100 kA (DC)
- Link Type
- Class RK5
- Body Material
- Polytube
- Fits Fuse Block Style
- Rejection
- Standards
- UL 248/248-12, CSA C22.2
Description
1.31'' x 7.88'', 600 VAC 50/60 Hz/600 VDC, 75 A, 200 kA AC/100 kA DC Interrupt, PolyTube Body, Tin Plated Copper Blade Terminal, Clip Mount, Class RK5, Rejection, Current Limiting, Time Delay, Low Vage UL Power Fuse 5 per Pack