Shop TRIPP LITE
See all product information
Create Account
Display Cable
- Mfr # P568FMM-30M-8K6
- Zoro # G216146094
product price:Â
$
287.99
/ea
Free Shipping & Returns
Key Features
Cable Type
Fiber Optic
Cable Length
98.43 ft
Jacket Material
Polyvinyl Chloride
Color
Black
Conductor Material
Zinc Alloy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P568FMM-30M-8K6
- Zoro #
- G216146094
- UPC #
- 037332289087
- Country of Origin
- China
- Cable Type
- Fiber Optic
- Jacket Material
- Polyvinyl Chloride
- Color
- Black
- Conductor Material
- Zinc Alloy
- Wire Gauge
- 30/28/24 AWG
- Shielding
- Yes
- Item
- Active HDMI Cable
- Maximum Resolution
- 2560 x 1600, 1920 x 1080, 7680 x 4320, 4096 x 2160, 5120 x 2880, 1280 x 720, 3840 x 2160, 1920 x 1200
- Product Material
- PVC
- Connection B
- 1 x Micro HDMI Type D Digital Audio/Video - Male, 1 x HDMI 2.1 Type A Digital Audio/Video - Male
- Data Transfer Rate
- 48-Gbit/s
- Device Supported
- Notebook, HDTV, Blu-ray Player, HDTV Set-top Boxes, Audio/Video Device, Projector, Gaming Console, Digital Signage, Satellite TV, Home Theater System, PC
- Jacket Type
- VW-1
- Connection A
- 1 x HDMI 2.1 Type A Digital Audio/Video - Male, 1 x Micro HDMI Type D Digital Audio/Video - Male
- Features
- Connector Gender on First End
- Male
- Connector Color
- Gray
- Connector Plating
- Gold
- Connector Gender on Second End
- Male
Dimensions
- Cable Length
- 98.43 ft
- Height (In.)
- 1.5 in
- Width (In.)
- 9.3 in
Description
Active HDMI Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.