Shop TRIPP LITE
See all product information
Create Account
Cable/Adapter
- Mfr # P136-001
- Zoro # G216147039
product price:Â
$
22.79
/ea
Key Features
Standards
CE (Europe), FCC (USA), REACH, RoHS, UKCA, WEEE
End 1 Number of Connections
1
Product Type
Computer Cable Adapter
Signal Type
HDMI
Number of Connections
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P136-001
- Zoro #
- G216147039
- UPC #
- 037332242587
- Country of Origin
- Viet Nam
- Item
- Cable/Adapter
- Standards
- CE (Europe), FCC (USA), REACH, RoHS, UKCA, WEEE
- End 1 Number of Connections
- 1
- Product Type
- Computer Cable Adapter
- Signal Type
- HDMI
- Number of Connections
- 2
- Color
- Black
- End 2 Connection Type
- HDMI Female
- End 2 Number of Connections
- 1
- Resolution - Maximum
- 1920 x 1080 60 Hz
- Jacket Material
- PVC
Description
Cable Length 12 in, Number of Connections 2, Standards CE (Europe), FCC (USA), REACH, RoHS, UKCA, WEEE, Cable/Adapter