A/C Condenser
- Mfr # 4192
- Zoro # G216158240
product price:Â
$
81.95
/ea
Key Features
Inlet Diameter
7/16 in
Outlet Diameter
5/16 in
Height
25.63 in
Width
0.63 in
Length
17-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4192
- Zoro #
- G216158240
- UPC #
- 762405215440
- Country of Origin
- Indonesia
- Includes
- Receiver/Drier
- Vehicle Fit
- Dodge Dart (2013-2016)
- Configuration
- Parallel Flow Condenser
- Item
- A/C Condenser
Dimensions
- Inlet Diameter
- 7/16 in
- Outlet Diameter
- 5/16 in
- Height
- 25.63 in
- Width
- 0.63 in
- Length
- 17-1/4 in
- Fin Height
- 5 mm
Description
TYC 4192 A/C Condenser
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.