Rainforest Multicolor Wallpaper Sample
- Mfr # BL1701SAM
- Zoro # G216158851
product price:
$
8.35
/ea
Key Features
Application
Unpasted
Material
Non Woven
Overall Length
10 in
Color
Green
Depth
0.025 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BL1701SAM
- Zoro #
- G216158851
- UPC #
- -
- Country of Origin
- United States
- Application
- Unpasted
- Material
- Non Woven
- Color
- Green
Dimensions
- Width
- 8 in
- Overall Length
- 10 in
- Depth
- 0.025 in
Description
- •Unpasted non woven material
- •24-in repeat, straight match
- •Washable and strippable
- •8-in by 10-in sample
- •Sample measures 0.56 square feet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.