Programmable 1 Zone Sprinkler Timer
- Mfr # 58952
- Zoro # G216173465
product price:Â
$
45.69
/ea
Key Features
Height
6.65 in
Length
3.35 in
For Use With
Water Timers
Width
10.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 58952
- Zoro #
- G216173465
- UPC #
- 46878589520
- Country of Origin
- China
Dimensions
- Height
- 6.65 in
- Length
- 3.35 in
- Width
- 10.3 in
Details
- Item
- Sprinkling Accessories
- For Use With
- Water Timers
Description
Battery Backup: No, Number of Programs: 1, Number of Zones: 1, Packaging Type: Boxed, Power Source: Battery-Powered, Product Type: Sprinkler Timer, Programmable: Yes, Sub Brand: , Brand Name: Orbit, Computer Software Compatibility: Yes, Digital Display: Y
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.