Air Filter, Rectangular, Cabin
- Mfr # AF4180
- Zoro # G216174905
product price:Â
$
50.49
/ea
Key Features
Shape
Rectangular
Filter Design
Panel
Use Location
Cabin
Fleetguard
AF25090
Overall Height
11 13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF4180
- Zoro #
- G216174905
- UPC #
- 638217166600
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 11 13/16 in
- Outside Diameter - Bottom
- 2 9/32 in
- Overall Length
- 2 9/32 in
- Overall Width
- 10 13/16 in
- Wire Rope Length
- 2 9/32 in
- Length
- 2 9/32 in
Details
- Item
- Air Filter
- Shape
- Rectangular
- Filter Design
- Panel
- Use Location
- Cabin
- Fleetguard
- AF25090
- Fit Type
- Vehicle Specific
- Compatible Vehicle Make
- Caterpillar, Ram
- Product Type
- Cabin Air Filter
- Compatible Vehicle Type
- Trucks
- Compatible Manufacturer Model Number
- 1070266, 1752841, 3097074, 4728406, 4856649, 5839AF25090, 88293, 94293, P536429, P633721
- Media Material
- Cellulose
- Compatible with Manufacturer Model Number
- 1070266, 1752841, 3097074, 4728406, 4856649, 5839AF25090, 88293, 94293, P536429, P633721
- For Manufacturer Part Number
- 1070266, 1752841, 3097074, 4728406, 4856649, 5839AF25090, 88293, 94293, P536429, P633721
- Compatible with Mfr. Model Number
- 1070266, 1752841, 3097074, 4728406, 4856649, 5839AF25090, 88293, 94293, P536429, P633721
- Compatible Manufacturer Part Number
- 1070266, 1752841, 3097074, 4728406, 4856649, 5839AF25090, 88293, 94293, P536429, P633721
Description
Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.