Shop FLEETGUARD
See all product information
Create Account
Air Filter, Rectangular, Cabin
- Mfr # AF55788
- Zoro # G216175001
product price:Â
$
71.79
/ea
Key Features
Shape
Rectangular
Filter Design
Panel
Fleetguard
AF25713
Overall Width
9 27/32 in
Fit Type
Vehicle Specific
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF55788
- Zoro #
- G216175001
- UPC #
- 638217167904
- Country of Origin
- United States
- Item
- Air Filter
- Shape
- Rectangular
- Filter Design
- Panel
- Fleetguard
- AF25713
- Fit Type
- Vehicle Specific
- Product Type
- Cabin Air Filter
- Use Location
- Cabin
- Compatible Vehicle Make
- Caterpillar, New Holland, Terex / Terex Advance
- Compatible Vehicle Type
- Trucks
- Media Material
- Cellulose
- Compatible Manufacturer Model Number
- 10338671, 15270794, 15274303, 6C9226, 6C9926, 8030856
- Compatible with Manufacturer Model Number
- 10338671, 15270794, 15274303, 6C9226, 6C9926, 8030856
- For Manufacturer Part Number
- 10338671, 15270794, 15274303, 6C9226, 6C9926, 8030856
- Compatible with Mfr. Model Number
- 10338671, 15270794, 15274303, 6C9226, 6C9926, 8030856
- Compatible Manufacturer Part Number
- 10338671, 15270794, 15274303, 6C9226, 6C9926, 8030856
Dimensions
- Overall Width
- 9 27/32 in
- Outside Diameter - Bottom
- 11 27/32 in
- Overall Height
- 15/16 in
- Overall Length
- 11 27/32 in
- Wire Rope Length
- 11 27/32 in
- Length
- 11 27/32 in
Description
Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.