Shop COOPER
See all product information
Create Account
Fuses
- Mfr # LPN-RK-2-8/10SP
- Zoro # G216214205
product price:Â
$
22.19
/ea
Key Features
Amps
2-8/10 A
Speed
Time-delay
AC Voltage Rating
250V AC
DC Voltage Rating
125V DC
Visual Indication
Non Indicating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LPN-RK-2-8/10SP
- Zoro #
- G216214205
- UPC #
- -
- Country of Origin
- Mexico
- Amps
- 2-8/10 A
- Speed
- Time-delay
- AC Voltage Rating
- 250V AC
- DC Voltage Rating
- 125V DC
- Visual Indication
- Non Indicating
- Interrupt Rating
- 300 kA (Symmetrical), 100 kA DC
- Series
- LPN-RK
- Standards
- UL, CSA C22.2, CE
Dimensions
- Diameter
- 0.56 in
- Length
- 2 in
Description
0.56in x 2in, 250 VAC, 125 VDC, 2-8/10 A, 300/100 kA Interrupt Rating, Ferrule with Grooved Ring Terminal, Class RK1, 8 Sec Time Delay, Dual Element, Current Limiting, Non-Indicating, Time Delay Fuse 10 per Carton
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.