Mobile Printer, Standard Mobile
- Mfr # ZQ61-AUFA004-00
- Zoro # G216262152
product price:Â
$
1,532.99
/ea
Free Shipping & Returns
Key Features
Standards
CE, CSA, EN 55022 Class B, EN 55024, EN 60950, Energy Star Certified, TUV, VCCI Class B
Wire Communication
Bluetooth, Wired, Wireless (wifi)
Battery Size
3250 mAh
Dispensing Style
Tear Off
Overall Width
3 19/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZQ61-AUFA004-00
- Zoro #
- G216262152
- UPC #
- -
- Country of Origin
- China
- Standards
- CE, CSA, EN 55022 Class B, EN 55024, EN 60950, Energy Star Certified, TUV, VCCI Class B
- Wire Communication
- Bluetooth, Wired, Wireless (wifi)
- Dispensing Style
- Tear Off
- Screen Type
- Push Button
- Printer Series
- ZQ600 Plus
- Printer Resolution
- 203 dpi
- Print Speed
- 4.5 in/sec
- Barcode Printer Type
- Mobile
- Printer Connectivity
- Bluetooth, WiFi
- Item
- Mobile Printer
- Power Source
- 3,250 mAh Battery
- Warranty
- 1 yr
- Printer Type
- Standard Mobile
- Printing Software Compatibility
- Android(TM), Apple iOS(R), Link-OS, Windows Mobile
- Weight
- 1.33 lb
- Print Technology
- Direct Thermal
- Battery Capacity
- 3,250 mAh
- Thermal Transfer Ribbon Required
- Thermal Transfer Ribbon Not Required
- Power Source - TS Only
- 3,250 mAh Battery
- Power Source - old
- 3,250 mAh Battery
Dimensions
- Battery Size
- 3250 mAh
- Overall Width
- 3 19/32 in
- For Core Dia.
- 3/4 in
- Font Size
- Scalable
- Overall Depth
- 6 23/32 in
- Overall Height
- 2 27/32 in
- Max. Print Width
- 1.9 in
Description
Mobile Printer, Mobile Barcode Printer Type, Push Button Screen Type, 1.9 in Max. Print Width, 203 dpi Printer Resolution, 4.5 in/sec Print Speed, Tear Off Dispensing Style, Bluetooth, Wired, Wireless (wifi) Wire Communication, Printer Series ZQ600 Plus, For Core Dia. 3/4 in, 6 23/32 in Overall Depth, 2 27/32 in Overall Height, 3 19/32 in Overall Width, 1.33 lb Weight, Printing Software Compatibility Android(TM), Apple iOS(R), Link-OS, Windows Mobile, 3,250 mAh Battery Power Source
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.